MASCOT 50130 MURTON POLO SHIRT HV ORG/DNAVY 3XL
Polo shirt Murton orange/dark navy
See technical informationReferences
Mascot:50130-933-14010-3XL
Rubix:379A2925
EAN:5711074319657

Product details : MASCOT 50130 MURTON POLO SHIRT HV ORG/DNAVY 3XL
Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Ventilation under the arms. Extra freedom of movement with elastic reflectors.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Colour | orange |
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | cotton/polyester |
| Secondary colour | navy |
| Long sleeves | no |
| Breathable | no |
| Grammage | 170 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 102.91 excl. VAT
/ Each
£ 123.49 incl. VAT
- Usually arrives within 14 working days
