LEO PL01 LANA ECOVIZ COMFORT WOMENS POLO SHIRT YELLOW L
LEO PL01 LANA ECOVIZ COMFORT WOMENS POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:PL01-Y-LEO-L
Rubix:317A0252
EAN:5056082333524

Product details : LEO PL01 LANA ECOVIZ COMFORT WOMENS POLO SHIRT YELLOW L
Leo pl01 lana ecoviz comfort womens polo shirt yellow l
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 15.66 excl. VAT
/ Each
£ 18.79 incl. VAT
- Usually arrives within 14 working days
Colour
Size
l
