LEO P10 WATERSMEET ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/NAVY XL
LEO P10 WATERSMEET ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/NAVY
See technical informationReferences
Leo Workwear:P10-O/NV-LEO-XL
Rubix:317A0147
EAN:5056082308256

Product details : LEO P10 WATERSMEET ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE/NAVY XL
Leo p10 watersmeet ecoviz performance+ polo shirt orange/navy xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | blue |
Show UNSPSC/ECL@SS
£ 15.96 excl. VAT
/ Each
£ 19.15 incl. VAT
- Usually arrives within 14 working days
