LEO PL03 PIPPACOTT COOLVIZ ULTRA LADIES POLO SHIRT YELLOW
Colour | Yellow |
---|---|
Size | 5XL |
Class EN20471 | 2 |
Colour | Yellow |
---|---|
Size | 5XL |
Class EN20471 | 2 |
Main material | Polyester |
Long sleeves | No |
Breathable | Yes |
Grammage | 150 g/m² |
Material | EcoViz® RP + recycled polyester |
Delivery usually within ( 2 ) days