LEO PM08 YARNACOTT ECOVIZ PERF+ MATERNITY SLEEVED POLO YELLOW L
LEO PM08 YARNACOTT ECOVIZ PERF+ MATERNITY SLEEVED POLO ORANGE
See technical informationReferences
Leo Workwear:PM08-Y-LEO-L
Rubix:317A0262
EAN:5056082328261

Product details : LEO PM08 YARNACOTT ECOVIZ PERF+ MATERNITY SLEEVED POLO YELLOW L
Leo pm08 yarnacott ecoviz perf+ maternity sleeved polo yellow l
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Usually arrives within 14 working days
