MASCOT 50130 MURTON POLO SHIRT HV RED/D'ANTH L
Polo shirt Murton red/dark anthracite
See technical informationSee documentsReferences
Mascot:50130-933-22218-L
Rubix:227A4665
EAN:5711074320653

Documents
Product details : MASCOT 50130 MURTON POLO SHIRT HV RED/D'ANTH L
Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Ventilation under the arms. Extra freedom of movement with elastic reflectors.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | cotton/polyester |
| Secondary colour | grey |
| Long sleeves | no |
| Breathable | no |
| Grammage | 170 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
- Usually arrives within 14 working days
