LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT ORANGE 5XL
LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:PL03-O-LEO-5XL
Rubix:239A6798
EAN:5056082308669

Product details : LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT ORANGE 5XL
Leo pl03 pippacott ecoviz perf+ womens polo shirt orange 5xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 23.98 excl. VAT
/ Each
£ 28.78 incl. VAT
- Usually arrives within 14 working days
Size
5xl
