PORTWEST S479 HV CONTRAST POLO SHIRT S/S ORANGE/NAVY L
Hi-Vis Contrast Polo Shirt S/S , S479
See technical informationReferences
Portwest:S479ONRL
Rubix:267A8586
EAN:5036108145225

Product details : PORTWEST S479 HV CONTRAST POLO SHIRT S/S ORANGE/NAVY L
Modern design, safety and wearer comfort are the main features of the S479. The two-tone contrast is perfect for warm, dirty environments when hi-vis protection is required., Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Modern design, safety and wearer comfort are the main features of the S479. The two-tone contrast is perfect for warm, dirty environments when hi-vis protection is required.
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | navy |
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
- Usually arrives within 14 working days