LEO PM08 YARNACOTT ECOVIZ PERF+ MATERNITY SLEEVED POLO ORANGE S
LEO PM08 YARNACOTT ECOVIZ PERF+ MATERNITY SLEEVED POLO ORANGE
See technical informationReferences
Leo Workwear:PM08-O-LEO-S
Rubix:240A2632
EAN:5056082328193

Product details : LEO PM08 YARNACOTT ECOVIZ PERF+ MATERNITY SLEEVED POLO ORANGE S
Leo pm08 yarnacott ecoviz perf+ maternity sleeved polo orange s
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Usually arrives within 14 working days
