LEO S13 BARBROOK ECOVIZ SLEEVED WAISTCOAT W/BRACES YELLOW 6XL
LEO S13 BARBROOK ECOVIZ SLEEVED WAISTCOAT W/BRACES YELLOW
See technical informationReferences
Leo Workwear:S13-Y-LEO-6XL
Rubix:317A0358
EAN:5056082310303

Product details : LEO S13 BARBROOK ECOVIZ SLEEVED WAISTCOAT W/BRACES YELLOW 6XL
Leo s13 barbrook ecoviz sleeved waistcoat w/braces yellow 6xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 6xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 17.01 excl. VAT
/ Each
£ 20.41 incl. VAT
- Usually arrives within 14 working days
