LEO S15 MERTON ECOVIZ LFS ZIPPED SLEEVED WAISTCOAT YELLOW 4XL
LEO S15 MERTON ECOVIZ LFS ZIPPED SLEEVED WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S15-Y-LEO-4XL
Rubix:317A0378
EAN:5056082322894

Product details : LEO S15 MERTON ECOVIZ LFS ZIPPED SLEEVED WAISTCOAT YELLOW 4XL
Leo s15 merton ecoviz lfs zipped sleeved waistcoat yellow 4xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 24.13 excl. VAT
/ Each
£ 28.96 incl. VAT
- Usually arrives within 14 working days
