PORTWEST C470 HV BAND AND BRACE VEST ORANGE 4XL/5XL
Portwest C470 Hi-Vis Band And Brace Vest
See technical informationSee documentsReferences
Portwest:C470ORR4X/5X
Rubix:2589288
Manufacturer :C470ORR4X/5X
EAN:5036108141678

Documents
Product details : PORTWEST C470 HV BAND AND BRACE VEST ORANGE 4XL/5XL
The best selling C470 with classic reflective tape configuration will ensure you are seen.
-Lightweight and comfortable
-Reflective tape for increased visibility
-Hook and loop closure for easy access
-Generous fit for wearer comfort
-Certified to EN ISO 20471 after 50x washes
-Complies with RIS 3279-TOM for rail industry (orange only)
-CE certified
-Lightweight and comfortable
-Reflective tape for increased visibility
-Hook and loop closure for easy access
-Generous fit for wearer comfort
-Certified to EN ISO 20471 after 50x washes
-Complies with RIS 3279-TOM for rail industry (orange only)
-CE certified
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl/5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
- In stock: Next day delivery