Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility waistcoat
ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT ORANGE L
ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT ORANGE L
ORBIT HVW03 IMMORTAL ORANGE WAISTCOAT
References
black knight workwear:
HVW03 ORG L
rubix:
321884
ean:
5054011078096
Technical specifications
Colour
Orange
Size
L
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : ORBITINT BLACK KNIGHT HVW03 IMMORTAL WAISTCOAT ORANGE L
Waistcoat is made from 100% polyester with two 50mm reflective bands and braces. CE marked.
Technical specifications
Attributes
Colour
Orange
Size
L
Main material
Polyester
Material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
LEO W22 BARNSTAPLE ECOVIZ SUPERIOR WAISTCOAT YELLOW M
LEO S13 BARBROOK ECOVIZ SLEEVED WAISTCOAT W/BRACES YELLOW M
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/GREY L
REGATTA TRS251 X8V PRO EXECUTIVE VEST YELLW/RYLBLU XL
PORTWEST S476 BERLIN HI-VIS EXECUTIVE VEST YELLOW XXL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT LIME/STD RED XS
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK S
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT PINK/LIME M
LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) YELLOW M
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT SKY M
LEO W19 CLIFTON ECOVIZ LFS/AS WAISTCOAT YELLOW XL
REGATTA TRS199 NFC HV PRO VEST FLRORN/SLGRY XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT PINK L
MASCOT 50187 WEYBURN TRAFFIC VEST HV ORG 3/4XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/GREY L