PORTWEST HIVIS YELNV EXECVEST PORTWEST-C476-XL


Warsaw Executive Vest C476

References
portwest:C476-XL
rubix:169A6161
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizexl
Class EN204711
See all Specifications

Product details : PORTWEST HIVIS YELNV EXECVEST PORTWEST-C476-XL


This two-tone option in our executive vest range features several practical pockets, a dual ID holder, d-ring and a radio loop. It is available in a range of contrasting colour combinations to suit the increasing demand in the workplace.
7 pockets for ample storage. Phone pocket.
Reflective tape for increased visibility. Front zip opening for easy access.
Contrast panels for protection against dirt. Dual ID holder allows use of both portrait and landscape ID card display.
Standard : EN20471-1
brand logo

Technical specifications


Attributes
Colouryellow
Sizexl
Class EN204711
Main materialpolyester
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
  • In stock: Next day delivery