LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT ORANGE L
LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W04-O-LEO-L
Rubix:317A0592
EAN:5056082312536

Product details : LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT ORANGE L
Leo w04 arlington ecoviz mesh waistcoat orange l
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- Usually arrives within 14 working days
