Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE M
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE M
LEO SJ01 BUCKLAND SOFTSHELL ORANGE
References
leo workwear:
SJ01-ORG-M
rubix:
239A6724
ean:
5056082310822
Technical specifications
Colour
orange
Size
m
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE M
Technical specifications
Attributes
Colour
orange
Size
m
Class EN20471
3
Main material
softshell
Material
ecoviz® 3l, 3 layer softshell from recycled content
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.81
excl. VAT
/
Each
£
57.37
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY 2XL
GISS 860641 2 IN 1 EOLE'R JACKET COLOUR ORANGE/BLUE SIZE 3XL
REGATTA TRA712 188 HV PRO CONTRACT ABLAZE 2LYR SOFTSHELL ORANGE 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 3XL
MASCOT 15509 OXFORD JACKET HV ORG/DNAVY M
MASCOT 15909 FORSTER JACKET HV ORG/DANTH XL
MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE XL
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL M
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY S
MASCOT 15509 OXFORD JACKET HV ORG/DNAVY L
GISS 884404 G-VISION 2 JACKET HIGH VIZ YELLOW SIZE XXXL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/BLACK M
MASCOT 08005 CALGARY SOFTSHELL JACKET HV YEL 2XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/D'ANTH XL