MASCOT 08005 CALGARY SOFTSHELL JACKET HV YEL 2XL
Softshell jacket Calgary yellow
See technical informationReferences
Mascot:08005-159-17 2XL
Rubix:204A1706
Manufacturer :08005-159-17 2XL
EAN:5707209657725

Product details : MASCOT 08005 CALGARY SOFTSHELL JACKET HV YEL 2XL
Fleece on inner side. Fastening with zip and internal storm flap, so the wind is kept out. Form cut sleeves with great freedom of movement. Adjustable cuffs with Hook & Loop fastening. Adjustable elastic drawstring at waist.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Colour | yellow |
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 265 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 98.95 excl. VAT
/ Each
£ 118.74 incl. VAT
- Usually arrives within 14 working days
