LEO SS01 BRYNSWORTHY ECOVIZ 1/4 ZIP SWEATSHIRT YELLOW 3XL
LEO SS01 BRYNSWORTHY 1/4 ZIP SWEATSHIRT YELLOW
See technical informationReferences
Leo Workwear:SS01-YEL-3XL
Rubix:239A6665
EAN:5056082311133

Product details : LEO SS01 BRYNSWORTHY ECOVIZ 1/4 ZIP SWEATSHIRT YELLOW 3XL
Leo ss01 brynsworthy ecoviz 1/4 zip sweatshirt yellow 3xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | coviz® pc 50% recycled polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 32.35 excl. VAT
/ Each
£ 38.82 incl. VAT
- Delivery usually within ( 2 ) days
