MASCOT 50138 CORBY HOODIE W/ZIPPER HV RED/DANTH S
Sweatshirt Met Ritssluiting Corby red/dark anthracite
See technical informationReferences
Mascot:50138-932-22218-S
Rubix:378A9043
EAN:5711074319572

Product details : MASCOT 50138 CORBY HOODIE W/ZIPPER HV RED/DANTH S
Modern narrow and close ft with great freedom of movement. Front pockets with zippers for safe storage. Heavy-duty zip-pulls on all zippers that are easy to grab, even when wearing gloves. Ribbed waist and cuffs. Front zipper hidden behind fabric prevents ingress of dirt and dust. Extra freedom of movement with elastic reflectors.
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Colour | red |
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | grey |
| Class EN20471 | 3 |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 118.82 excl. VAT
/ Each
£ 142.58 incl. VAT
- Usually arrives within 14 working days
