LEO SS03 LIBBATON ECOVIZ TRACK TOP ORANGE 5XL
LEO SS03 LIBBATON ECOVIZ TRACK TOP ORANGE
See technical informationReferences
Leo Workwear:SS03-O-LEO-5XL
Rubix:317A0477
EAN:5056082319030

Product details : LEO SS03 LIBBATON ECOVIZ TRACK TOP ORANGE 5XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 5xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
Show UNSPSC/ECL@SS
£ 48.10 excl. VAT
/ Each
£ 57.72 incl. VAT
- Usually arrives within 14 working days
