LEO SSL03 HOLLICOMBE ECOVIZ WOMENS ZIPPED SWEATSHIRT YELLOW 4XL
LEO SSL03 HOLLICOMBE WOMENS ZIPPED SWEATSHIRT YELLOW
See technical informationReferences
Leo Workwear:SSL03-YEL-4XL
Rubix:239A6867
EAN:5056082323877

Product details : LEO SSL03 HOLLICOMBE ECOVIZ WOMENS ZIPPED SWEATSHIRT YELLOW 4XL
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 4xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 2 |
| Material | ecoviz® pc 50% recycled polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 41.51 excl. VAT
/ Each
£ 49.81 incl. VAT
- Delivery usually within ( 2 ) days
Size
4xl
