PORTWEST HI VIS T-SHIRT RT23ORRS ORANGE SIZE S


RT23 - Hi-Vis T-Shirt RIS

References
portwest:RT23ORRS
rubix:1497260
ean:5036108128228
brand logo
brand logo
Technical specifications
Colourorange
Sizes
Class EN204712
See all Specifications

Product details : PORTWEST HI VIS T-SHIRT RT23ORRS ORANGE SIZE S


Rail specification T-Shirt that combines high visibility protection and unbeatable comfort. Ideal for the summer months and indoor work, this T-Shirt is fully certified to RIS 3279. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Quality wicking fabric finish enhances fabric drying and aids stain removal. Reflective tape for increased visibility. 50+ UPF rated fabric to block 98% of UV rays. Crew neck. Generous fit for wearer comfort.
Standard : EN20471_2
Type : Regular

Technical specifications


Attributes
Colourorange
Sizes
Class EN204712
Main materialpolyester
Show UNSPSC/ECL@SS
£ 9.85 excl. VAT
/ Each
£ 11.82 incl. VAT
  • Usually arrives within 14 working days