LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT YELLOW L
LEO T01 NEWPORT ECOVIZ POLO SHIRT YELLOW
See technical informationReferences
Leo Workwear:T01-Y-LEO-L
Rubix:227A6898
EAN:5056082311461

Product details : LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT YELLOW L
Leo t01 newport ecoviz comfort t-shirt yellow l
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 200 g/m² |
| Material | ecoviz comfort recycled poly/bamboo |
Show UNSPSC/ECL@SS
£ 12.81 excl. VAT
/ Each
£ 15.37 incl. VAT
- Delivery usually within ( 2 ) days
