Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG 2XL
MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG 2XL
T-Shirt Townsville orange
References
mascot:
50592-972-14-2XL
rubix:
385A1182
ean:
5711074334124
Technical specifications
Colour
Orange
Size
2XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG 2XL
Strong rib at neck. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
Technical specifications
Attributes
Logistic Weight
290
g
Colour
Orange
Size
2XL
Class EN20471
2
Main material
Polyester
Long sleeves
No
Breathable
No
Grammage
130
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.48
excl. VAT
/
Each
£
32.98
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE 2XL
LEO T16 FORDA ECOVIZ PERFORMANCE+ T-SHIRT YELLOW/NAVY PRINT S
ORBITINT BLACK KNIGHT HVPS MERCURY HI VISABILITY POLO SHIRT YELLOW 2XL
LEO T13 WATERMOUTH ECOVIZ COOLMAX HP SLEEVED T-SHIRT YELLOW 2XL
PORTWEST HI-VIS T-SHIRT YELLOW SIZE S
MASCOT 50127 SANDWELL T-SHIRT HV RED/D'ANTH 2XL
GISS 884448 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE XXL
GISS 884454 T-SHIRT HIVIZ QS VISION ONE ORANGE SIZE L
LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT YELLOW XL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT ORANGE 6XL
PORTWEST HIVIS T-SHIRT ORANGE XXXL
REGATTA TRS194 5LV HV PRO SHORT SLEEVE T-SHIRT ORANGE/NAVY M
LEO V01 ASHFORD ECOVIZ COMFORT SLEEVELESS T-SHIRT YELLOW XL
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT YELLOW 2XL
GISS 884936 T-SHIRT HIVIZ G-URBAN 2 YELLOW SIZE S