References
Mascot:50592-976-222-4XL
Rubix:241A3592
EAN:5711074389421

Product details : MASCOT 50592 TOWNSVILLE T-SHIRT HV RED 4XL
Strong rib at neck. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Colour | red |
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 130 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Usually arrives within 14 working days
