LEO T03 LARKSTONE COOLVIZ PLUS T-SHIRT ORANGE
Colour | Orange |
---|---|
Size | 6XL |
Class EN20471 | 2 |
Colour | Orange |
---|---|
Size | 6XL |
Class EN20471 | 2 |
Main material | Polyester |
Long sleeves | No |
Grammage | 150 g/m² |
Material | EcoViz® RP + recycled polyester |
Delivery usually within ( 2 ) days