PORTWEST S172 HV COTTON COMFORT T-SHIRT S/S YELLOW L
Cotton comfort T-shirt - S172
See technical informationReferences
Portwest:S172YERL
Rubix:242A9998
Manufacturer :S172YERL
EAN:5036108216727

Product details : PORTWEST S172 HV COTTON COMFORT T-SHIRT S/S YELLOW L
This T-shirt uses our comfortable, breathable majority cotton fabric combined with HiVisTex retro-reflective stripes for improved visibility. Breathable fabric to prevent moisture retention keeps the wearer cool, dry and comfortable. Moisture-absorbing, breathable fabric keeps the wearer warm, cool and dry. The fabric has a UPF 35 + factor that blocks 97% of UV rays. Crew neck. Designed with a comfortable fit.
Standard: EN20471_2
Standard: EN20471_2
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 55% cotton, 45% polyester |
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
- Usually arrives within 14 working days