References
Portwest:S478YERS
Rubix:1497255
EAN:5036108128303



Documents
Product details : PORTWEST S478 HV T-SHIRT S/S YELLOW S
Keep cool in this high quality, value for money Hi-Vis T-Shirt. The lightweight sports-type fabric provides unbeatable wearer comfort and great ventilation on those hot summer days.
Strengths
•Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Quality wicking fabric finish enhances fabric drying and aids stain removal
Reflective tape for increased visibility
50+ UPF rated fabric to block 98% of UV rays
Generous fit for wearer comfort
Certified to EN ISO 20471 after 50x washes
S478 + TX71 certified to EN ISO 20471 Class 3 ensemble
CE certified
Quality wicking fabric finish enhances fabric drying and aids stain removal
Reflective tape for increased visibility
50+ UPF rated fabric to block 98% of UV rays
Generous fit for wearer comfort
Certified to EN ISO 20471 after 50x washes
S478 + TX71 certified to EN ISO 20471 Class 3 ensemble
CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- Usually arrives within 14 working days