LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE S
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE
See technical informationReferences
Leo Workwear:T12-O-LEO-S
Rubix:317A0541
EAN:5056082321897

Product details : LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE S
Leo t12 putsborough ecoviz coolmax hp t-shirt orange s
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Usually arrives within 14 working days
