PORTWEST S178 ORANGE HI VIS LONG SLEEVED T-SHIRT XL


PORTWEST S178 ORANGE HI VIS LONG SLEEVED T-SHIRT

References
portwest:S178ORRXL
rubix:80907649
ean:5036108275038
brand logo
brand logo
Technical specifications
ColourOrange
SizeXL
Class EN204713
See all Specifications

Product details : PORTWEST S178 ORANGE HI VIS LONG SLEEVED T-SHIRT XL


This long-sleeved T-shirt offers good visibility thanks to its color and moisture-wicking polyester fabric, keeping you comfortably cool. The high-visibility micro mesh honeycomb fabric is specially designed to keep wearers cool, comfortable and visible, even in hot environments. With UPF 50+ protection, this fabric offers advanced cooling properties, combined with excellent breathability, making it the ideal choice for hot climates. Durable, wrinkle-resistant and quick-drying, this T-shirt stays strong wash after wash.

Features
This long-sleeved T-shirt ensures good visibility while offering optimum comfort. Made from moisture-wicking polyester to keep you cool and dry. It features a neckband and generous cut for extra comfort. The breathable fabric prevents moisture retention, while its absorbent finish ensures quick drying and easy stain removal.

Specifications
- Sizes available: S, M, XL, 2XL and 3XL
- Outer fabric: 100% polyester honeycomb micro mesh 150g
- Test laboratory: SATRA Technology Europe Ltd
- Reflective tape
- Heat-sealed neck seams
- Loose fit
- Crew neck
- UPF 40+ rated fabric to block 98% of UV rays

Standards
This tee-shirt complies with EN ISO 20471 Class 3 and RIS 3279 TOM 2° EDITION standards for high visibility and optimum safety, particularly in the rail industry.

Instructions for use
- Machine wash at 40°C maximum 50 times.
- Do not use bleach.
- Tumble dry at low temperature.
- Iron at low temperature if necessary.
- Do not dry clean.

Brand information
Portwest is a leading brand in workwear and personal protective equipment. With over a century of experience, it is distinguished by its commitment to innovation, quality and safety. Portwest offers a wide range of products designed to meet the requirements of professionals in various sectors, combining performance, durability and comfort. Recognized worldwide, the brand relies on rigorous standards to offer reliable solutions adapted to the most demanding environments.

Strengths

- Keeps you cool and dry thanks to breathable fabric
- Absorbent fabric finish for fast drying and effective stain removal
- Visibility thanks to reflective strip and orange color
- Optimum comfort thanks to heat-sealed seams and generous fit

Applications

This high-visibility, long-sleeved T-shirt is ideal for maintenance, procurement, safety, factory, warehouse stock control or management professionals working in environments requiring heightened visibility.

Technical specifications


Attributes
ColourOrange
SizeXL
Class EN204713
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 11.30 excl. VAT
/ Each
£ 13.56 incl. VAT
  • Usually arrives within 14 working days