LEO W01 TARKA ECOVIZ WAISTCOAT YELLOW S
LEO W01 TARKA ECOVIZ WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W01-Y-LEO-S
Rubix:80003071
EAN:5056082312079

Product details : LEO W01 TARKA ECOVIZ WAISTCOAT YELLOW S
Leo w01 tarka ecoviz waistcoat yellow s
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
- Usually arrives within 14 working days
