References
Portwest:C474ORR4X/5X
Rubix:2589308
Manufacturer :C474ORR4X/5X
EAN:5036108202980

Documents
Product details : PORTWEST C474 HV TWO BAND VEST ORANGE 4XL/5XL
The Vest-Port™ extensive range of vests covers the varied demands of the work environment from core styles to the revolutionary "Executive" design, which is now available in both summer and winter weights.
Strengths
•Lightweight and comfortable
Reflective tape for increased visibility
Hook and loop closure for easy access
Generous fit for wearer comfort
Reflective tape for increased visibility
Hook and loop closure for easy access
Generous fit for wearer comfort
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl/5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
- Usually arrives within 14 working days