LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE XL

LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE

See technical informationSee documents
References
Leo Workwear:W02-O-XL
Rubix:2576130
EAN:5056082312284
brand logo
Technical specifications
Colourorange
Sizexl
Class EN204712
See all Specifications
Documents

Product details : LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE XL


The Rumsam is ideal cost saving solution when a zip fastening is required with an identification card holder. 100% Knitted Polyester with zip fastening and grey trim. Length 75-80cm Available in sizes S-6XL Yellow or Orange

Technical specifications


Attributes
Colourorange
Sizexl
Class EN204712
Main materialpolyester
Secondary colourno secondary color
Material100% knitted polyester
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Select variants (18)