ORN CLOTHING 4100R EARTHPRO GANNET SOFTSHELL JACKET BLACK
Colour | black |
---|---|
Size | 3xl |
Main material | polyester |
Colour | black |
---|---|
Size | 3xl |
Main material | polyester |
Breathable | yes |
Grammage | 320 g/m² |
Material | 92% grs recycled polyester / 8% elastane |
Usually arrives within 14 working days