LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE M
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE
See technical informationSee documentsReferences
Leo Workwear:W02-O-M
Rubix:2576128
EAN:5056082312260

Documents
Product details : LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET ORANGE M
The Rumsam is ideal cost saving solution when a zip fastening is required with an identification card holder.
100% Knitted Polyester with zip fastening and grey trim. Length 75-80cm
Available in sizes S-6XL
Yellow or Orange
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% knitted polyester |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- Usually arrives within 14 working days
