Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 4XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 4XL
High Visibility jacket Mascot
References
mascot:
19335-231-1418-4XL
rubix:
385A2110
ean:
5711074877584
Technical specifications
Colour
Orange
Size
4XL
Class EN20471
2-3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH 4XL
Technical specifications
Attributes
Colour
Orange
Size
4XL
Class EN20471
2-3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
336.25
excl. VAT
/
Each
£
403.50
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
S491YERL HI-VIS UNLINED JACKET YELLOW SIZE L
MASCOT 15515 DARTFORD JACKET HV ORG/DANTH XL
MASCOT 15903 MILDURA FLEECE JACKET HV ORG M
MASCOT 15903 MILDURA FLEECE JACKET HV ORG 2XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE/NAVY 4XL
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE 2XS
REGATTA TRA625 207 HV PRO 3LYR SOFTSHELL YELLOW/NAVY 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW 3XL
PROGARM 9422 JACKET HV ORANGE M
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 4XL
PORTWEST HI-VIS LINED JACKET S490 YELLOW SIZE 2XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE 5XL
HELLYHAN 71172_369-XL ICU SHELL JACKET YELLOW/EBONY XL
MASCOT 15509 OXFORD JACKET HV YEL/DANTH 2XL
MASCOT 15509 OXFORD JACKET HV YEL/DANTH 3XL