LEO W22 BARNSTAPLE ECOVIZ SUPERIOR WAISTCOAT YELLOW M
LEO W22 BARNSTAPLE ECOVIZ RAIL SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W22-Y-LEO-M
Rubix:210A4338
EAN:5056082321019

Product details : LEO W22 BARNSTAPLE ECOVIZ SUPERIOR WAISTCOAT YELLOW M
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- Usually arrives within 14 working days
