LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/GREY 6XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-O/GY-LEO-6XL
Rubix:317A0697
EAN:5056082323693

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/GREY 6XL
Leo w11 lynton ecoviz superior waistcoat orange/grey 6xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
- Usually arrives within 14 working days
Colour
Size
6xl
Class EN20471
Secondary colour
grey
