LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT YELLOW 5XL
LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W04-Y-LEO-5XL
Rubix:317A0596
EAN:5056082312673

Product details : LEO W04 ARLINGTON ECOVIZ MESH WAISTCOAT YELLOW 5XL
Leo w04 arlington ecoviz mesh waistcoat yellow 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Usually arrives within 14 working days
