LEO W20 COBBATON ECOVIZ MESH SUPERIOR WAISTCOAT ORANGE 6XL
LEO W20 COBBATON ECOVIZ MESH SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W20-O-LEO-6XL
Rubix:317A0794
EAN:5056082317555

Product details : LEO W20 COBBATON ECOVIZ MESH SUPERIOR WAISTCOAT ORANGE 6XL
Leo w20 cobbaton ecoviz mesh superior waistcoat orange 6xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 11.64 excl. VAT
/ Each
£ 13.97 incl. VAT
- Usually arrives within 14 working days
