LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/NAVY M
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-O/NV-LEO-M
Rubix:80358594
EAN:5056082315551

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/NAVY M
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | navy |
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
- Usually arrives within 14 working days
Colour
Size
m
Class EN20471
Secondary colour
navy
