GISS 854124 VEST REVERSIBLE G-DOCK'R SIZE L ORANGE/GREY

Reversible waistcoat g dock'r

See technical informationSee documents

References

GISS:854124
Rubix:216A6980
EAN:3660338099724
Vest, reversible G-DOCK'R Size L
brand logo

Technical specifications

Colourorange
Sizel
Class EN204712
See all Specifications

Documents

Product details : GISS 854124 VEST REVERSIBLE G-DOCK'R SIZE L ORANGE/GREY


Reversible Waistcoat, HV side in fluorescent Oxford polyester material/PU.\n.
Insulation 100% polyester 140 g/m² Straight collar, grey collar. Two way zip. Kidney protection back. Lower elastic tightening on the side by cord block. Double torso reflecting bands sewn.\n.
Pockets: 2 external lower patch pockets with closing Hook & Loop bands, 1 chest bellow pocket for telephone, 1 chest patch pocket with pad closing and Hook & Loop strap, 1 vertical chest pocket with zipper.\n.
Grey side: inside in polyester pongee/PVC Pockets 2 external lower patch pocket with closing Hook & Loop bands, 1 chest bellow telephone pocket, 1 chest patch pocket with closing Hook & Loop bands, 1 vertical chest pocket with zipper.\n.
STRONG POINTS\n.
Practical and economical thanks to its double use. Standard: EN ISO 20471

Strengths

Ideal for spring and autumn seasons
brand logo

Technical specifications


Attributes
Colourorange
Sizel
Class EN204712
Main materialpolyester
Secondary colourgrey
Materialoxford/pu polyester
£ 61.77 excl. VAT
/ Each
£ 74.12 incl. VAT
  • Usually arrives within 14 working days

Colour

Size