LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT RED/GREY XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-R/GY-LEO-XL
Rubix:80354712
EAN:5056082315971

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT RED/GREY XL
Leo w11 lynton ecoviz superior waistcoat red/grey xl
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- Usually arrives within 14 working days
Colour
Size
xl
Class EN20471
Secondary colour
grey
