PORTWEST C496 MADRID HV HALF MESH EXECUTIVE VEST YELLOW L

PORTWEST C496 MADRID EXEC MESH VEST YELLOW

See technical information
References
Portwest:C496YERL
Rubix:80181563
Manufacturer :C496YERL
EAN:5036108214426
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Class EN204711
See all Specifications

Product details : PORTWEST C496 MADRID HV HALF MESH EXECUTIVE VEST YELLOW L


When temperatures soar, stay visible and cool in this revolutionary garment. The mesh allows maximum breathability and air circulation, ensuring cool, comfortable wear.

Strengths

ANSI/ISEA 107-2015 TYPE R CLASS 2*
EN ISO 20471 Class 1
ANSI/ISEA 107-2010 Class 2:2
brand logo

Technical specifications


Attributes
Colouryellow
Sizel
Class EN204711
Main materialpolyester
Secondary colourno secondary color
Materialpolyester
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)