LEO W19 CLIFTON ECOVIZ LFS/AS WAISTCOAT ORANGE M
LEO W19 CLIFTON ECOVIZ LFS/AS WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W19-O-LEO-M
Rubix:227A2856
EAN:5056082317302

Product details : LEO W19 CLIFTON ECOVIZ LFS/AS WAISTCOAT ORANGE M
Leo w19 clifton ecoviz lfs/as waistcoat orange m
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 14.40 excl. VAT
/ Each
£ 17.28 incl. VAT
- Usually arrives within 14 working days
