LEO W22 BARNSTAPLE ECOVIZ RAIL SUPERIOR WAISTCOAT ORANGE 3XL


Superior Railway Waistcoat

References
leo workwear:W22-O-3XL
rubix:2576216
ean:5056082317791
brand logo
brand logo
Technical specifications
ColourOrange
Size3XL
Class EN204712
See all Specifications

Product details : LEO W22 BARNSTAPLE ECOVIZ RAIL SUPERIOR WAISTCOAT ORANGE 3XL


The Barnstaple Waistcoat offers zip front and quick release Hook & Loop side and shoulder seams. \nElasticated action back and deeper arm holes than standard with scooped sides allowing pocket access.\nAlso you have ID pocket, mobile phone pocket, 2 front bellowed storage pockets with a double pen pocket and D- ring\n\n100% Knitted Polyester \nTrim: Grey\nOther sizes available

Strengths

•Pull-apart garment - protection against moving parts
•Deeper arm holes
•Scooped sides allowing pocket access
•ID pocket
•Mobile phone pocket
•2 front bellowed storage pockets
•Double pen pocket with D ring

Technical specifications


Attributes
ColourOrange
Size3XL
Class EN204712
Main materialPolyester
Secondary colourOther
MaterialKnitted Polyester
Show UNSPSC/ECL@SS
£ 8.24 excl. VAT
/ Each
£ 9.89 incl. VAT
  • Delivery usually within ( 2 ) days