LEO W01 TARKA ECOVIZ WAISTCOAT ORANGE 4XL
LEO W01 TARKA ECOVIZ WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W01-O-LEO-4XL
Rubix:254A3903
EAN:5056082311959

Product details : LEO W01 TARKA ECOVIZ WAISTCOAT ORANGE 4XL
Leo w01 tarka ecoviz waistcoat orange 4xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
- Usually arrives within 14 working days
