LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT RED/GREY M
Leo Workwear P15-R/GY
See technical informationReferences
Leo Workwear:P15-R/GY-LEO-M
Rubix:237A3643
EAN:5056082324195

Product details : LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT RED/GREY M
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Long sleeves | yes |
| Grammage | 150 g/m² |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 25.15 excl. VAT
/ Each
£ 30.18 incl. VAT
- In stock: Next day delivery
