LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT RED/GREY 2XL
Leo Workwear P15-R/GY
See technical informationReferences
Leo Workwear:P15-R/GY-LEO-XXL
Rubix:237A5256
EAN:5056082324225

Product details : LEO P15 WRINGCLIFF ECOVIZ PERFORMANCE+ POLO SHIRT RED/GREY 2XL
Leo p15 wringcliff ecoviz performance+ polo shirt red/grey 2xl
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Long sleeves | yes |
| Grammage | 150 g/m² |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 25.67 excl. VAT
/ Each
£ 30.80 incl. VAT
- Usually arrives within 14 working days
