MASCOT 50114 ITABUNA POLO SHIRT HV ORG L


Polo shirt Itabuna orange

References
mascot:50114-949-14-L
rubix:379A2899
ean:5711074161324
Polo Shirt Itabuna 50114-949-14 / L
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Class EN204712
See all Specifications

Product details : MASCOT 50114 ITABUNA POLO SHIRT HV ORG L


Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
brand logo

Technical specifications


Attributes
Logistic Weight300 g
ColourOrange
SizeL
Class EN204712
Main materialPolyester
Long sleevesNo
BreathableNo
Grammage140 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 55.02 excl. VAT
/ Each
£ 66.02 incl. VAT
  • Usually arrives within 14 working days